3 Ton - Convertible - Variable Speed - Air Handler
Tranquility® 3 Ton - Convertible - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 38000
- Blower Type:
- Variable Speed
- Brand Model Compatibility:
- TES/TEP Series Geothermal Heat Pump
- Collection:
- Tranquility®
- Communicating:
- Communicating
- Configuration:
- Convertible
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Green Product:
- Yes, Energy Star
- Horsepower:
- 1/2 hp
- MBH:
- 38
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 25-1/2 in