3/4 in. Stainless Steel Standard Port Threaded 400# Ball Valve
Clincher® Series 2000 3/4 in. Stainless Steel Standard Port Threaded 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self relieving seat technology
- High quality
- Robust engineering design
Documents
Specifications
- ASTM:
- ASTM A-193 Grade 2H, ASTM A-193 Grade B7, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Clincher® Series 2000
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 2-14/25 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 800, 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -60 to 500 Deg F (-51 to 260 Deg C)
- Type:
- J213600MT0F
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1.1 lb
- Width:
- 2 in
- cUPC Certified:
- No