3/4 in. Brass Standard Port Threaded 600# Ball Valve
Clincher® Series 2000 3/4 in. Brass Standard Port Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM B-283 377, ASTM A-449, ASTM A-193 Grade B7
- Clean Bagged:
- No
- Collection:
- Clincher® Series 2000
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 2-14/25 in
- Material:
- Brass
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil
- Type:
- A69BV0503PZ
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 1.2 lb