35 ct Disinfecting Wipes in Lavender (Count of 75)
35 ct Disinfecting Wipes in Lavender (Count of 75)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ALL PURPOSE WIPE: The canister allows you to keep the cleaning wipes easily accessible where and when you need to clean up a mess
- MULTI-SURFACE CLEANER: Germs and messes occur on more than kitchen counters and bathroom surfaces, conveniently tackle any tough surface including finished wood sealed granite and stainless steel
- DISINFECTING WIPES: Clorox® Disinfecting Wipes are proven to kill COVID-19 Virus* in 15 seconds; cleans and kills 99.9% of viruses and bacteria with powerful, triple-layered wipe; packaging may vary
- GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities
- NO BLEACH: Disinfect and deodorize with the fresh smell of Clorox® disinfecting wipes for a bleach-free, all-in-one cleaning alternative. Safely wipe down toys, remotes, or clean up car spills with these sanitizing wipes
- DISPOSABLE WIPES: This 75 count canister of disposable antibacterial wipes features a Fresh Lavender scent (do not flush wipes)
Specifications
- Application:
- Disinfectant
- Capacity:
- 75 ct
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Material:
- Cloth
- Product Type:
- Wipes
- SCAQMD Compliant:
- No
- Size:
- 75 ct