500ml Hand Sanitizer Spray
500ml Hand Sanitizer Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium emollients such as glycerin and glycerol monolaurate keep hands moist and soft instead of leaving them sticky or greasy like gels and foams can
- Contains 71% ethyl alcohol
- Bleach-free formula kills 99.999% of germs on hands in 15 seconds
- 500 mL Spray Pump Bottle
Specifications
- Application:
- Hand Sanitizer
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Spray Hand Sanitizer
- Size:
- 500 mL