32 oz. Sanitizing Spray
Clorox® 32 oz. Sanitizing Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KILLS VIRUSES AND BACTERIA: Certified to kill cold and flu viruses and 99.9% of bacteria, including E. coli (O157:H7), Listeria, Salmonella and Staphylococcus (Staph) on food contact surfaces in 1 min
- MULTISURFACE CLEANER: Sanitize, disinfect and deodorize most surfaces inside, or take it outside to your patio furniture, grills or even grocery carts
- NO-RINSE FOOD CONTACT SANITIZER: Confidently sanitize and disinfect hard surfaces that come in contact with food, people and pets, no rinsing required
- Ideal for use in commercial kitchens, restaurants, schools and office break rooms
- Gentle as water
- Use it on plastic cutting boards, serving trays, kitchen tools, high-chairs and plastic containers
- NO HARSH FUMES: No harsh lingering chemical smell and no harmful residue left behind; make this disinfecting spray cleaner your go-to allover cleaning product
- GENTLE CLEANER: This Clorox spray is gentle enough to use around kids, pets and food contact surfaces; use for daycare equipment and desks, kennels, gym equipment, cafeteria table tops and much more
Specifications
- Application:
- Multi-purpose
- Capacity:
- 32 oz
- Collection:
- Clorox®
- Green Seal Certified:
- No
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Length:
- 15-14/25 in
- Material:
- Liquid
- Product Type:
- Sanitizing Spray
- SCAQMD Compliant:
- No
- Size:
- 32 oz
- Weight:
- 29.2 lb
- Width:
- 12-69/100 in