Hydrogen Peroxide Disinfecting Wipes
Hydrogen Peroxide Disinfecting Wipes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MULTI-SURFACE CLEANER: Use this disinfecting wipe on a broad range surfaces including high-touch spots like water fountains, handles, mattresses and couches
- BLEACH FREE CLEANER: Clorox Hydrogen Peroxide Disinfecting Wipes have no harsh fumes, bleach or added fragrance and kills Norovirus, Rotavirus, Rhinovirus and Influenza
- DISINFECTENT: Clorox Hydrogen Peroxide Disinfecting Wipes disinfects and cleans surfaces quickly while killing germs and viruses
- FOR USE IN HEALTHCARE SETTINGS ONLY: From Clorox Commercial Solutions, this hydrogen peroxide wipe is ideal for healthcare facilities, offices, schools, day cares, kitchens, hospitals and more
- SANITIZER: This all purpose wipe eliminates germs of high concern; Eligible for use against SARS CoV 2, the virus that causes COVID 19, based on the EPA’s Emerging Viral Pathogen Policy
Specifications
- Capacity:
- 110 ct
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Wipes