32 oz. Spray Cleaner (Case of 12)
This product has been replaced by
Manufacturer Part #60276
32 oz. Spray Cleaner (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 98% naturally derived plant and mineral based cleaning ingredients help remove stains in every room and get a powerful clean naturally
- This green works cleaning spray is a household cleaner that removes grime, dirt and grease without harsh chemicals or residue left behind
- Clean your home from top to bottom with Clorox Green works all-purpose cleaner spray that can help remove dirt and grime on anything from your kitchen to your bathroom
- Ideal for use in commercial kitchens, schools, offices, day care centers and other business facilities
- Powerful cleaning done naturally
- Recognized by the U.S. EPA's safer choice program for safer chemistry
- No harsh chemical fumes or residue
- Recognized by the EPA's safer choice program which partners with leading companies to make safer products for consumers workers and the environment
- Smart tube technology guarantees you’ll spray every drop
Specifications
- Application:
- Household, Surface
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Green
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-81/100 in
- Length:
- 15-1/2 in
- Package Quantity:
- Case of 12
- Product Type:
- Spray Cleaner
- Size:
- 32 oz
- Weight:
- 25.2 lb
- Width:
- 12-81/100 in