12 ft. Closing Mesh Shelf
12 ft. Closing Mesh Shelf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also ideal for use with ShelfTrack Adjustable mount hardware for utility storage applications
- 5/8" deck wire shelf spacing prevents items from tipping over
Specifications
- Coating:
- Vinyl
- Color Finish Name:
- White
- Depth:
- 12 in
- Length:
- 12 ft