DESCRIPTION

  • Case Quantity: 9/carton
  • Chromed Steel 1 inch diameter Comes 10ft long/rod

Closetmaid CP-1 Rubber Post

C234000

Manufacturer Part #: 234000

Material:

Rubber

SPECIFICATIONS

Coating
Chromed Steel
Color Finish
White
Material
Rubber

Print