• Cart

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Clow Valve 6 in. Mechanical Joint Assembled Fire Hydrant

C648MJHB

Valve Size:

6 in

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Height
48 in
Material
Iron
Valve Size
6 in

  • QUANTITY

0 item(s) added to Cart Checkout Now