900 Series Orange 4-1/2 x 2-1/2 in. Threaded Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

900 Series 900 Series Orange 4-1/2 x 2-1/2 in. Threaded Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

900 Series 900 Series Orange 4-1/2 x 2-1/2 in. Threaded Assembled Fire Hydrant

  • Fast #
  • Part #C10955310010400SBY
  • Item #4823538
  • Manufacturer Part #10955310010400SBY
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-503
Collection:
900 Series
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
4-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4-1/2 in x 2-1/2 in
Material:
Grey Iron
NSF Certified:
Yes
Pressure - Maximum:
400 psi
UL Listed:
Yes