Medallion 5 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

Medallion Medallion 5 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

Medallion Medallion 5 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #C405MMSH56MJ
  • Item #7314111
  • Manufacturer Part #4155DG314AG0369
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502, AWWA C-550
Collection:
Medallion
Depth of Trench:
5 ft 6 in
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
Yes
Height:
32-3/4 in
Material:
Ductile Iron, Cast Iron
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
UL 246
Valve Size:
5-1/4 in