This product requires certification to purchase.

5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

Medallion 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514LAORTRED
  • Item #2487451
  • Manufacturer Part #F-2545 LA OR 5 6 RED
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clow Valve

Medallion 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514LAORTRED
  • Item #2487451
  • Manufacturer Part #F-2545 LA OR 5 6 RED
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Medallion
Depth of Trench:
5 ft 6 in
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
Yes
UL Listed:
Yes
Valve Size:
5-1/4 in