12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Model 2638 12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-515
- Collection:
- Model 2638
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 16 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Port Opening:
- Full Port
- Valve Size:
- 12 in
- Valve Type:
- Resilient Wedge Gate Valve