Clow Water Systems

12 in. Tyton Joint Ductile Iron Pipe

Part #DI350TJPCB12

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ANSI Specifications: ANSI A21.5, ANSI C151

AWWA Specifications: AWWA A-21.51, AWWA C-151

Application: Water

Ductile Iron Class: CL350

Ductile Iron Pipe Type: Ductile Iron Tyton Joint Pipe

End Connection 1: Tyton Joint

End Connection 2: Tyton Joint

Length: 18 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 12 in

Pressure Class: 350#