10 in x 8 in x 8 in Duct Square-To-Round

You last purchased this on
 
Cody Company

10 in x 8 in x 8 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

10 in x 8 in x 8 in Duct Square-To-Round

  • Fast #
  • Part #COD6028108
  • Item #4914830
  • Manufacturer Part #6021088
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
8 in
Duct Size:
10 in x 8 in x 8 in
Length:
10 in
Material:
Steel
Width:
8 in