12 in x 6 in x 7 in Duct Square-To-Round

You last purchased this on
 
Cody Company

12 in x 6 in x 7 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

12 in x 6 in x 7 in Duct Square-To-Round

  • Fast #
  • Part #COD60112UW
  • Item #4891789
  • Manufacturer Part #6016127
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes 1 in flange for snap-on rails
  • Constructed of ASTM-A653 CS type B galvanized steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7 in
Duct S-T-R Type:
Register Boot
Duct Size:
12 in x 6 in x 7 in
Length:
6 in
Material:
Steel
Width:
12 in