12 x 8 x 8 in. Regular Box with Adjustable Collar
12 x 8 x 8 in. Regular Box with Adjustable Collar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 8 in
- Duct Size:
- 12 in x 8 in
- Length:
- 12 in
- R value:
- R6
- Width:
- 8 in