19 in x 24 in x 36 in 26 ga Plenum Box
19 in x 24 in x 36 in 26 ga Plenum Box
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Depth:
- 36 in
- Duct Plenum Type:
- Plenum Box
- Gauge (metal):
- 26 ga
- Height:
- 19 in
- Length:
- 24 in
- Material:
- Steel
- Size:
- 19 in x 24 in x 36 in