20 in. x 16 in. 28 ga Galvanized No-Crimp Duct Reducer
20 in. x 16 in. 28 ga Galvanized No-Crimp Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 20 in
- Duct Size:
- 20 in x 16 in
- Gauge (metal):
- 28 ga
- Material:
- Steel