3 in. Galvanized Smoke Pipe
3 in. Galvanized Smoke Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 3 in
- Duct Size:
- 3 in
- Gauge (metal):
- 30 ga
- Length:
- 5 ft
- Material:
- Steel
- Vent Duct Shape:
- Round