5 ft. x 10 in. 30 ga Galvanized Smoke Pipe

You last purchased this on
 
Cody Company

5 ft. x 10 in. 30 ga Galvanized Smoke Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

5 ft. x 10 in. 30 ga Galvanized Smoke Pipe

  • Fast #
  • Part #COD10510
  • Item #237223
  • Manufacturer Part #10510
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Duct Size:
10 in
Gauge (metal):
30 ga
Length:
5 ft
Material:
Steel
Vent Duct Shape:
Round