7 x 5 x 5 in. Galvanized Steel Duct Wye Branch
7 x 5 x 5 in. Galvanized Steel Duct Wye Branch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter - Inside 1:
- 7 in
- Diameter - Inside 2:
- 5 in
- Gauge (metal):
- 30 ga
- Material:
- Steel