8 in. Leg Crimp Wye
8 in. Leg Crimp Wye
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Crimped end on "C" leg, bottom "A" is hemmed
- 6 in leg
- Constructed of ASTM-A653 CS type B galvanized 30 ga steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 8 in
- Diameter - Inside 3:
- 6 in
- Gauge (metal):
- 30 ga
- Material:
- Steel, Aluminum