8 x 6 x 6 in. Galvanized Steel Duct Wye Branch
8 x 6 x 6 in. Galvanized Steel Duct Wye Branch
Frequently Purchased Together
Product Details
- Crimped end on "C" leg, bottom "A" is hemmed
- 6 in leg
- Constructed of ASTM-A653 CS type B galvanized 30 ga steel
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 6 in
- Diameter - Inside 3:
- 6 in
- Gauge (metal):
- 30 ga
- Material:
- Steel