8 x 8 in. Metal Starting Collar in Round Duct
8 x 8 in. Metal Starting Collar in Round Duct
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Material:
- Metal
- R value:
- R6
- Vent Duct Shape:
- Round