25 ft. Hose in Blue
Flexcoil® 25 ft. Hose in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High quality brass fittings provide strong & durable connection
- Strain relief fittings are completely field repairable
- Constructed of Lightweight, Tough Reinforced Polyurethane
- Made in USA
Documents
Specifications
- Collection:
- Flexcoil®
- Color Finish Name:
- Blue
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 25 ft
- Material:
- Brass, Plastic
- Maximum Temperature:
- 75
- Pressure - Maximum:
- 125 psi