1/10 in. BNC Polyetherimide Replacement Conductivity or Temperature Probe for Oakton Con 6+ and TDS 6+ Meters
1/10 in. BNC Polyetherimide Replacement Conductivity or Temperature Probe for Oakton Con 6+ and TDS 6+ Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for mid range measurements greater than 20 ?S and less than 20 mS
Specifications
- Brand Model Compatibility:
- Oakton Con 6+ and TDS 6+ Meters
- CE Approved:
- No
- Cable Length (ft):
- 3 ft
- Diameter:
- 47/100 in
- EPA Compliant:
- No
- Fitting Size 1:
- 1/10 in
- Fitting Sizes:
- 1/10 in
- Length:
- 3-47/50 in
- Material:
- Plastic, Stainless Steel
- Maximum Temperature:
- 176
- NSF Certified:
- No
- Product Type:
- Replacement Conductivity or Temperature Probe
- UL Listed:
- No