Cole Parmer Instrument Company
Oakton™ AA Waterproof Dissolved Oxygen pH 450 Meter with Probe
Part #OWD3564030 | Item #5120932 | Manufacturer Part #WD-35640-30
Battery Size:
AAHow to get it:
Product Details
- Utilizes optical measurement technology providing fast response times and long-term stability with minimal maintenance
- Rugged IP-67 rated, waterproof housing provides rugged, field performance
- USB output for up to 500 data sets
- The large, backlit display shows concentration in mg/L or percent saturation along with temperature
- Automatic temperature compensation plus manual barometric pressure and salinity compensation ensure accurate, repeatable results
- Additional features include stability indicator, smart averaging, hold function and battery life indicator
- Package includes the meter, RDO probe, batteries and instructions
- EPA compliant
Specifications
Battery Size: AA
CE Approved: No
Cable Length ft : 10 ft
Collection: Oakton™
EPA Compliant: No
Height: 2-1/4 in
Length: 7-7/8 in
Maximum Temperature: 230
NEMA Specifications: NEMA IP 67
NSF Certified: No
Power Source: Battery
Product Type: Waterproof Dissolved Oxygen pH 450 Meter with Probe
UL Listed: No
Weight: 1
Width: 3-1/8 in
Entire Collection
-
Call for Pricing