Cole Parmer Instrument Company
Oakton™ AA Waterproof pH 450 Meter Kit
Part #OWD3561890 | Item #5122020 | Manufacturer Part #WD-35618-90
Call for Pricing
Battery Size:
AAHow to get it:
Product Details
- Versatile pH meter for many environments
- Large LCD simultaneously displays pH or mV and temperature plus calibration data and electrode slope
- Store up to 500 data sets with time/date stamp manually or at timed intervals for later download via USB
- Convenient grip-clip electrode holder easily secures electrode to the side of a beaker or sample bottle
- Addition features include a ready/stability indicator, smart averaging, battery life and electrode status indicator, auto buffer recognition and waterproof (IP-67 rated) housing
- Kit includes single-junction pH electrode with built-in ATC, pH buffer, (2) AA batteries, instructions and hard carrying case
Specifications
Battery Size: AA
CE Approved: No
Cable Length ft : 3 ft
Collection: Oakton™
EPA Compliant: No
Maximum Temperature: 230
NEMA Specifications: NEMA IP 67
NSF Certified: No
Power Source: AC, Battery
Product Type: Waterproof pH 450 Meter Kit
UL Listed: No
Entire Collection
-
Call for Pricing