Replacement All-in-One Waterproof Double Junction pH Electrode for Oakton pH 450 Portable Meters
Replacement All-in-One Waterproof Double Junction pH Electrode for Oakton pH 450 Portable Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed, double-junction electrode with built-in temperature sensor
- Great for dirty water samples
Specifications
- Brand Model Compatibility:
- Oakton pH 450 Portable Meters
- CE Approved:
- No
- Cable Length (ft):
- 2.5 ft
- EPA Compliant:
- No
- Material:
- Epoxy, Gel
- Maximum Temperature:
- 176
- NSF Certified:
- No
- Product Type:
- Replacement All-in-One Waterproof Double Junction pH Electrode
- UL Listed:
- No
- Waterworks Application:
- Water