Cole Parmer Instrument Company
USB Data Cable for Oakton RDO 450 Meter
Part #OWD3563053 | Item #5122612 | Manufacturer Part #WD-35630-53
Call for Pricing
Brand Model Compatibility:
Oakton RDO 450 MeterPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Optional USB data output cable for Oakton 450 series meters
Specifications
Brand Model Compatibility: Oakton RDO 450 Meter
CE Approved: No
EPA Compliant: No
NSF Certified: No
Product Type: USB Data Cable
UL Listed: No