4 gal Soft Soap Anti-bacterial Liquid Hand Soap
Softsoap® 4 gal Soft Soap Anti-bacterial Liquid Hand Soap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light moisturizers help keep skin feeling soft and smooth
- Strong antibacterial agents eliminate 99% of all common household germs
- Rich lathering soap washes away dirt and germs while protecting your skin
- Color: Pink
- Should not be combined with other liquid hand soaps
- Dermatologist tested
- Hand soap clinically proven to eliminate 99.9% of bacteria
- Unique formula creates a gentle, protective layer
- Size: Gallon
Specifications
- Application:
- Dirt
- Collection:
- Softsoap®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 400
- Product Type:
- Hand Soap
- Size:
- 4 gal
- UL Listed:
- No