1 gal Liquid Cleaner (Case of 3)
Pro Line® 1 gal Liquid Cleaner (Case of 3)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A unique 2-in-1 all-purpose formula combines the cleaning power of heavy-duty detergents with the stain removal power of bleach, while being a hospital use disinfectant
- Cleans with 50% fewer strokes - saving you time and labor
- Clean and disinfect with Comet disinfecting cleaner with bleach
- Hospital use disinfectant effective against clostridium difficile spores, staphylococcus aures (Staph), staphylococcus aures - methicillin resistant (MRSA), norovirus (Norwalk) and more
- Bleaches food stains on countertops, tables, and cutting boards
- Non-abrasive formula is effective against tough kitchen and bathroom soils
Specifications
- Application:
- Healthcare, Hospitals, Long Term Care
- Collection:
- Pro Line®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 3 gal
- Product Type:
- Bleach, Disinfectant Cleaner
- Size:
- 1 gal