14 x 21-1/3 x 23-1/2 in. Duct Plenum
14 x 21-1/3 x 23-1/2 in. Duct Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- TEM3 042-060 Damper
- Height:
- 14 in
- Length:
- 23-1/2 in
- Width:
- 21-1/3 in