24000 BTU R-410A 208/230V Single Phase Compressor
24000 BTU R-410A 208/230V Single Phase Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 7, 10.6, 12.8, 20, 14.3, 64
- BTU:
- 24000
- Control Board Type:
- Air Conditioner
- Height:
- 15-3/10 in
- Length:
- 9-69/100 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 9 in