51000 BTU R-410A 208/230V Single Phase Compressor
51000 BTU R-410A 208/230V Single Phase Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 51000
- Height:
- 11 in
- Length:
- 22 in
- MBH:
- 52
- Phase:
- Single Phase
- Portable:
- No
- Refrigerant:
- R-410A
- Tonnage:
- 4.25 Ton
- Volts:
- 208/230V
- Width:
- 11 in