2 Ton - Multi-Position - Air Handler
DLFSAA 2 Ton - Multi-Position - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Modes: Cool, heat, dry, fan, auto
- Up to 20.0 SEER and 10.4 HSPF based on outdoor unit pairing
- Multi poise installation (up flow, down flow, horizontal right, horizontal left)
- Total system static pressure up to 0.8 in. W.C
- Less than 2% air leakage
- Quiet indoor operation
- Built-in third-party thermostat compatibility
- Anti-corrosive fin coating
- Extreme heating operation in as low as -22°F (-30°C) based on outdoor unit pairing
Documents
Specifications
- AMP:
- 5
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Blower Type:
- Multispeed
- Brand Model Compatibility:
- DLCMRAH36DAK, DLCMRAH48EAK, DLCSRAH24AAK
- CFM:
- 588 ft3/min
- Coil Type:
- Fan
- Collection:
- DLFSAA
- Configuration:
- Multi-Position
- Depth:
- 21 in
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Green Product:
- Yes, Energy Star
- HSPF2:
- 10.4
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 48-4/5 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum
- Max CFM:
- 882 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- SEER:
- 20
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 141.1 lb
- Width:
- 19-3/5 in