30,000 BTU - Multi-Position/Convertible - Air Handler
DLFUAA 30,000 BTU - Multi-Position/Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Sizes: 18 / 24 / 30 / 36 / 48/ 60
- Modes: Cool, heat, dry, fan, auto
- 4-way installation (up flow, down flow, right, left)
- All aluminum coil for corrosion-resistance
- Automatic airflow technology with static pressure up to 0.8 in wg
- Less than 2% air leakage
- Easy maintenance
- Quiet indoor operation
- Wireless remote control included
Specifications
- AMP:
- 15, 4.5
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 712 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- DLFUAA
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- ETL Listed:
- No
- Fan Speeds:
- 4
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 49-1/50 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1088 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER2:
- 18.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 129.19 lb
- Width:
- 21-1/50 in