80% AFUE 45000 BTU Downflow, Horizontal and Upflow Variable Speed Furnace

You last purchased this on
 
Comfortmaker

G80CTL 80% AFUE 45000 BTU Downflow, Horizontal and Upflow Variable Speed Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Comfortmaker

G80CTL 80% AFUE 45000 BTU Downflow, Horizontal and Upflow Variable Speed Furnace

  • Fast #
  • Part #IG80CTL0451712B
  • Item #10225253
  • Manufacturer Part #G80CTL0451712B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quiet performance
  • Variable-speed, constant airflow (VCA) ECM blower motor and two-stage gas valve also provide enhanced levels of temperature control and comfort
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 10-year no hassle Replacement™ limited warranty
  • Air purifier and humidifier compatible
  • Wi-Fi® enabled remote access with the Ion™ system control
  • Fully insulated cabinet helps keep the heat moving to your ductwork
  • Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
  • Lifetime heat exchanger limited warranty upon timely registration
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
9
ANSI:
ANSI Z223.1
BTU:
45000
Blower Type:
Variable Speed
CFM:
1200 ft3/min
Collection:
G80CTL
Communicating:
Communicating
Configuration:
Downflow, Horizontal, Upflow
Depth:
29 in
EER:
10.8
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/3 in
Horsepower:
1/2 hp
Ignition System:
Direct Ignition
MBH:
45
Max Fuse Size:
15
Number of Burners:
2
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
Refrigerant Control:
TXV
Stages:
Two Stage
Temperature Range:
30 to 60 Deg F (17 to 33 Deg C)
Tonnage:
4 Ton
Volts:
115V
Width:
17-1/2 in