96% AFUE 80000 BTU Horizontal and Upflow ECM Furnace
G96CTN 96% AFUE 80000 BTU Horizontal and Upflow ECM Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable-speed blower motor and two-stage gas valve provide enhanced levels of even temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year no hassle Replacement™ limited warranty
- Air purifier and humidifier compatible
- Wi-Fi® enabled remote access with the Ion™ system control
- Fully insulated cabinet helps keep the heat moving to your ductwork
- As a two-stage furnace, it operates at low stage most of the time to save energy, smoothly ramping up the heat to high stage as temperatures drop
- Lifetime heat exchanger limited warranty upon timely registration
- 10-year parts limited warranty upon timely registration
Specifications
- AFUE:
- 96.00 %
- AMP:
- 8.5, 9.3, 12.6
- BTU:
- 80000
- Blower Type:
- ECM
- CFM:
- 1310 ft3/min
- Collection:
- G96CTN
- Communicating:
- Communicating
- Configuration:
- Horizontal, Upflow
- Depth:
- 29-1/2 in
- EER:
- 9.8
- Energy Star Compliant:
- Yes
- Filter Type:
- Media
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- RPJ®
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Ignition
- MBH:
- 80
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Two Stage
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 7 Ton
- Volts:
- 115V
- Width:
- 17-1/2 in