2.5 Ton - up to 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-410A

You last purchased this on
 
Comfortmaker

Ion™ 2.5 Ton - up to 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Comfortmaker

Ion™ 2.5 Ton - up to 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-410A

  • Fast #
  • Part #IC4H5S30AKAAA
  • Item #9945216
  • Manufacturer Part #C4H5S30AKAAA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quiet performance (as low as 68 decibels)
  • Single-stage compressor operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 5-year no hassle replacement™ limited warranty+
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion™ system control
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Dual fuel capable with a compatible gas furnace and thermostat for energy-saving heating
  • 10-year parts limited warranty±
  • Requires Certification

Specifications

AMP:
0.6, 14.1, 18.2, 67.9
Application:
Residential
BTU:
30000
CEC Compliant:
For Sale in CA
CFM:
2652 ft3/min
Coil Type:
Condenser
Collection:
Ion™
Communicating:
Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
68 dB
Depth:
28-11/16 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
31-3/16 in
Horsepower:
1/10 hp
Liquid Line (OD):
3/8 in
MBH:
30
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
Yes
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
31-3/16 in