DLS 36K 230V HP AIR HANLDER - LC
QuietComfort® DLS 36K 230V HP AIR HANLDER - LC
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Cost competitive
- Built-in base pan heater
- Auto-restart function
- Quiet outdoor operation, as low as 59 dB(A)
- Anti-corrosive fin coating
- Total zones range from 2 to 5 indoor heads
- Piping length 131 - 328 ft. (40 - 100 m)
- Cooling operating range -22° - 122° F (-30° - 50° C)
- Heating operating range -22° - 75° F (-30° - 24° C)
Documents
Specifications
- AMP:
- 18, 20, 25
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 24400 Btu/h
- Brand Model Compatibility:
- DLFEHA, DLFPHA, DLFSAA, DLFSCA, DLFSDA, DLFSFA, DLFSHB
- Collection:
- QuietComfort®
- Depth:
- 13-23/50 in
- EER2:
- 13.3
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 26-1/2 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1765 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 22.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 100.31 lb
- Width:
- 35-1/25 in