Stainless Steel Double Bowl Kitchen Sink with Center Drain in Lustrous Satin Stainless Steel
Stainless Steel Double Bowl Kitchen Sink with Center Drain in Lustrous Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 9 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 16 in x 9 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/8 in x 18 in