12 in. Add-On Faucet
12 in. Add-On Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- WaterSense Labeled:
- No