10 Adjustable Groove Plier
10 Adjustable Groove Plier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- GSA Approved:
- No
- Groove Positions:
- 10
- Length:
- 10 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers