Door Knocker in Black

You last purchased this on
 
Compu-TTY

Door Knocker in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Compu-TTY

Door Knocker in Black

  • Fast #
  • Part #CKDK125
  • Item #4630548
  • Manufacturer Part #K-DK125
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flashlight option for use during power outages
  • Easily hung over the top of any door (brackets included)
  • Long lasting LED
  • Manufacturer's one-year warranty from date of purchase against any defects in materials or workmanship
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Black
Power Source:
Battery
Volts:
9V