Cord-Keeper™ 14-1/4 x 7-1/4 x 4 in. Hair Dryer

Part #C169BIW  |  Item #7644663  |  Manufacturer Part #169BIW

$37.99 EACH

Size:

14-1/4 in x 7-1/4 in x 4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ionic Technology
  • Retractable power cord
  • Folding handle for easy storage
  • Two heat/speed settings
  • Cool shot button
  • Fits comfortably in hairdryer storage bag

Documents

Specifications

Collection: Cord-Keeper™

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 4-3/4 ft

Depth: 4 in

Height: 14-1/4 in

Material: Plastic

Power Source: Electric

Size: 14-1/4 in x 7-1/4 in x 4 in

UL Listed: Yes

Volts: 125V

Width: 7-1/4 in