3/8 in. x 21 ft. Butyl Sealant Roll
3/8 in. x 21 ft. Butyl Sealant Roll
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM C-990 1991, ASTM D-71, ASTM D-113, ASTM D-36, ASTM D-217, ASTM D-92
- Application:
- Boxes
- Length:
- 21 ft
- Material:
- Rubber
- Material Type:
- Butyl
- Temperature Range:
- -34 to 93 Deg C (30 to 200 Deg F)
- Width:
- 3/8 in